Motion
F84813A6
Valley Craft 4-Wheel Pallet Hand Truck - Steel, (2) Solid Rubber (2) Rear Mold-On Rubber Swivel Wheels, 1000 lb. Capacity, Spring-Loaded Pallet Forks
MI ITEM #06585456
MFR #F84813A6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valley Craft 4-Wheel Pallet Hand Truck - Steel, (2) Solid Rubber (2) Rear Mold-On Rubber Swivel Wheels, 1000 lb. Capacity, Spring-Loaded Pallet Forks
MI ITEM #06585456
MFR #F84813A6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F84813A6 FOUR-WHEEL DEEP FRAME PALLET

Specifications

  • Frame Material
    Steel
  • Color
    Green
  • Weight
    92 lbs
  • Number of Wheels
    4
  • Load Capacity
    1000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought