Motion
F84877A9
Valley Craft 2-Wheel Pallet Hand Truck - Aluminum, (2) Pneumatic Wheels, Hand Brake, 1000 lb. Capacity, Spring-Loaded Pallet Forks
Mi Item #06585461
MFR #F84877A9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valley Craft 2-Wheel Pallet Hand Truck - Aluminum, (2) Pneumatic Wheels, Hand Brake, 1000 lb. Capacity, Spring-Loaded Pallet Forks
Mi Item #06585461
MFR #F84877A9

Mfr description
F84877A9 EZY-TILT STANDARD TWO-WHEEL
  • Forks available in two standard lengths
  • Replaceable parts include shoes, axles, wheels and tires for easy service and longer life
  • Frame size: 48"H x 14-1/2"W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Load Plate Size
    13-3/4 in
  • Weight
    65 lbs

Details

  • Caster Wheel Types
    (2) Pneumatic Wheels w/ Brakes
  • Frame Material
    Aluminum
  • Hand Truck Type
    Standard Pallet Truck
  • Load Capacity
    1000 lbs
  • Number of Wheels
    2
  • Weight Capacity
    1000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)