1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VALLEY CRAFT, INC.
F84776A1
Valley Craft 2-Wheel Pallet Hand Truck - Steel, (2) Solid Rubber Wheels, 1000 lb. Capacity, Spring-Loaded Pallet Forks
MI ITEM #
06585466
MFR #
F84776A1
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Material Transport
Hand Trucks
VALLEY CRAFT, INC. F84776A1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F84776A1
Valley Craft 2-Wheel Pallet Hand Truck - Steel, (2) Solid Rubber Wheels, 1000 lb. Capacity, Spring-Loaded Pallet Forks
MI ITEM #
06585466
MFR #
F84776A1
Mfr description
F84776A1 EZY-TILT STANDARD TWO-WHEEL
Forks available in two standard lengths
Replaceable parts include shoes, axles, wheels and tires for easy service and longer life
Frame size: 48"H x 14-1/2"W
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Load Plate Size
13-3/4 in
Weight
79 lbs
Details
Caster Wheel Types
(2) Solid Rubber
Color
Green
Frame Material
Steel
Hand Truck Type
Standard Pallet Truck
Load Capacity
1000 lbs
Number of Wheels
2
Weight Capacity
1000 lbs
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items