Motion
F84725A3
EZY-Tilt® Pallet Truck - Aluminum Frame, (2) Pneumatic Wheels Tires, 1000 lbs Max Weight
MI ITEM #06585472
MFR #F84725A3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EZY-Tilt® Pallet Truck - Aluminum Frame, (2) Pneumatic Wheels Tires, 1000 lbs Max Weight
MI ITEM #06585472
MFR #F84725A3

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F84725A3 EZY-TILT STANDARD TWO-WHEEL
  • Forks available in two standard lengths
  • Replaceable parts include shoes, axles, wheels and tires for easy service and longer life
  • Frame size: 48"H x 14-1/2"W
  • Capacity: 1,000 lbs Steel Frame
  • Constructed of rugged 14-gauge, 1-1/8" OD tubing with form-fitted joints and solid welds, with reinforcement placed at the points of greatest stress
  • Steel, double-forked shoe locks into position automatically and is easily released by tripping a foot lever
  • 1" steel axle encased in a protective housing Aluminum Frame
  • Lighter than its steel counterpart, but just as reliable
  • Constructed of 15/16", spark-resistant tubing, aluminum is recommended for services when the truck must be transported and for use around corrosive materials

Specifications

  • Hand Truck Type
    Standard Pallet Truck
  • Weight Capacity
    1000 lbs
  • Frame Material
    Aluminum
  • Caster Wheel Types
    (2) Pneumatic Wheels
  • Load Plate Size
    13-3/4 in
  • Weight
    100.00 lbs
  • Number of Wheels
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought