Motion
F84731A5
Hand Truck - Steel Frame, 1000 lbs Max Weight, 48 in Overall Height
MI ITEM #06585477
MFR #F84731A5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Truck - Steel Frame, 1000 lbs Max Weight, 48 in Overall Height
MI ITEM #06585477
MFR #F84731A5

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F84731A5 EZY-TILT STANDARD TWO-WHEEL
  • Steel frame constructed of rugged 14-gauge, 1-1⁄8" OD tubing with form-fitted joints and solid welds, with reinforcement placed at the points of greatest stress
  • Optional aluminum frame is lighter than its steel counterpart, but just as reliable
  • Constructed of 15⁄16", spark-resistant tubing, aluminum is recommended for services when the truck must be transported and for use around corrosive materials
  • Steel, double-forked shoe locks into position automatically and is easily released by tripping a foot lever
  • Forks available in two standard lengths
  • 1" steel axle is encased in a protective housing
  • Replaceable parts include shoes, axles, wheels and tires for easy service and longer life
  • Frame size: 48"H x 14-1/2"W

Specifications

  • Weight Capacity
    1000 lbs
  • Frame Material
    Steel
  • Overall Height
    48 in
  • Weight
    116.00 lbs
  • Number of Wheels
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought