1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VALLEY CRAFT, INC.
F85056A9
Valley Craft Chip Truck - 9 ft³, 3-Wheel, 48"L x 24"W x 39"H, 1000 lb. Capacity
MI ITEM #
06585507
MFR #
F85056A9
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Material Transport
Hand Trucks
VALLEY CRAFT, INC. F85056A9
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F85056A9
Valley Craft Chip Truck - 9 ft³, 3-Wheel, 48"L x 24"W x 39"H, 1000 lb. Capacity
MI ITEM #
06585507
MFR #
F85056A9
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
F85056A9 THREE-WHEEL SINGLE TAPER TILT
Specifications
Color
Green
Weight
135 lbs
Number of Wheels
3
Load Capacity
1000 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought