Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valley Craft Drum Dolly, Universal - Enclosed Steel Base, 1000 lb. Capacity
MI ITEM #06585561
MFR #F89709A2

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
F89709A2 DRUM DOLLY WITHOUT ABSORBENT
  • Valley Craft's Drum Dolly is oversized which helps keep drips in the pan and area around the drum clean and also eases handling of over-pack drums. Handles drums 22 inch -28 inch in diameter. 1,000 lb. load capacity.

Specifications

  • Load Capacity
    1000 lbs
  • Number of Wheels
    4
  • Drum Type
    steel, plastic, fiber
  • Overall Height
    9 in
  • Height
    6 in
  • Weight
    26 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought