1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VALLEY CRAFT, INC.
F89621RB 48 IN. WORK BENCH 10 DRAWER
Valley Craft Mobile Workbench, 48"W Deluxe - (10) Drawers, 48"W x 21"D x 36"H, 2000 lb. Capacity, Red/Black
MI ITEM #
06585576
MFR #
F89621RB 48 IN. WORK BENCH 10 DRAWER
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Material Transport
Carts and Hoppers
Carts
VALLEY CRAFT, INC. F89621RB 48 IN. WORK BENCH 10 DRAWER
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F89621RB 48 IN. WORK BENCH 10 DRAWER
Valley Craft Mobile Workbench, 48"W Deluxe - (10) Drawers, 48"W x 21"D x 36"H, 2000 lb. Capacity, Red/Black
MI ITEM #
06585576
MFR #
F89621RB 48 IN. WORK BENCH 10 DRAWER
Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
F89621RB 48 IN. WORK BENCH 10 DRAWER
Specifications
Color
Black and Red
Depth
21 in
Weight
257 lbs
Width
52 in
Height
36 in
Load Capacity
2000 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought