1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VALLEY CRAFT, INC.
F85142A5
Valley Craft Chip Truck - 14 ft³, 4-Wheel, 66"L x 30"W x 39"H, 2000 lb. Capacity
MI ITEM #
06585623
MFR #
F85142A5
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Material Transport
Hand Trucks
VALLEY CRAFT, INC. F85142A5
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F85142A5
Valley Craft Chip Truck - 14 ft³, 4-Wheel, 66"L x 30"W x 39"H, 2000 lb. Capacity
MI ITEM #
06585623
MFR #
F85142A5
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Weight
175 lbs
Details
Color
Green
Load Capacity
2000 lbs
Number of Wheels
4
Overview
Mfr description
F85142A5 FOUR-WHEEL DUAL TAPER TILT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought