1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VALLEY CRAFT, INC.
F85161A1
Valley Craft Chip Truck - 17 ft³, 4-Wheel, 66"L x 36"W x 39"H, 2000 lb Capacity
MI ITEM #
06585624
MFR #
F85161A1
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Material Transport
Hand Trucks
VALLEY CRAFT, INC. F85161A1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F85161A1
Valley Craft Chip Truck - 17 ft³, 4-Wheel, 66"L x 36"W x 39"H, 2000 lb Capacity
MI ITEM #
06585624
MFR #
F85161A1
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
F85161A1 FOUR-WHEEL DUAL TAPER TILT
Specifications
Color
Green
Weight
185 lbs
Number of Wheels
4
Load Capacity
2000 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought