1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VALLEY CRAFT, INC.
F85370A0
Valley Craft Universal Drum Grabber Forklift Attachment - Beak Connection, 1000 lb. Capacity, used w/ Steel/Plastic/Fiber Drums
MI ITEM #
06585644
MFR #
F85370A0
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Material Transport
Drum Handling
Drum Clamps
VALLEY CRAFT, INC. F85370A0
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F85370A0
Valley Craft Universal Drum Grabber Forklift Attachment - Beak Connection, 1000 lb. Capacity, used w/ Steel/Plastic/Fiber Drums
MI ITEM #
06585644
MFR #
F85370A0
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Height
38 in
Length
23 in
Weight
125 lbs
Width
24 in
Details
Color
Green
Load Capacity
1000 lbs
Overview
Mfr description
F85370A0 FORK LIFT BEAK MECHANICAL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought