1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VALLEY CRAFT, INC.
F81834A7
Valley Craft Mobile Workbench, 46"W Industrial - (4) Drawers (1) Door, 46"W x 22"D x 36"H, 1400 lb. Capacity, Gray
MI ITEM #
06585647
MFR #
F81834A7
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Material Transport
Carts and Hoppers
Carts
VALLEY CRAFT, INC. F81834A7
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F81834A7
Valley Craft Mobile Workbench, 46"W Industrial - (4) Drawers (1) Door, 46"W x 22"D x 36"H, 1400 lb. Capacity, Gray
MI ITEM #
06585647
MFR #
F81834A7
Mfr description
F81834A7 VARI-TUFF MOBILE UTILITY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Depth
22 in
Height
36 in
Weight
185 lbs
Width
51 in
Details
Color
Gray
Load Capacity
1400 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items