1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VALLEY CRAFT, INC.
F86083A4
Valley Craft Nursery Hand Truck, Containerized Plants/Trees - Steel, (2) Pneumatic Wheels, 1500 lb. Capacity
Mi Item #
06585654
MFR #
F86083A4
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Material Transport
Hand Trucks
VALLEY CRAFT, INC. F86083A4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F86083A4
Valley Craft Nursery Hand Truck, Containerized Plants/Trees - Steel, (2) Pneumatic Wheels, 1500 lb. Capacity
Mi Item #
06585654
MFR #
F86083A4
Mfr description
F86083A4 HEAVY DUTY CONTAINERIZED
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Weight
70 lbs
Details
Color
Green
Frame Material
Steel
Load Capacity
1500 lbs
Number of Wheels
2
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items