1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VALLEY CRAFT, INC.
F89547B
Valley Craft A-Frame Bin & Tool Cart - 2-Sided (1) Louvered Panel (1) Pegboard Panel, 48”L x 30”W x 62”H, 1000 lb. Capacity, Blue
MI ITEM #
06585688
MFR #
F89547B
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Material Transport
Carts and Hoppers
Carts
VALLEY CRAFT, INC. F89547B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F89547B
Valley Craft A-Frame Bin & Tool Cart - 2-Sided (1) Louvered Panel (1) Pegboard Panel, 48”L x 30”W x 62”H, 1000 lb. Capacity, Blue
MI ITEM #
06585688
MFR #
F89547B
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
F89547B 48 IN. MODULAR A-FRAME WITH 1
Specifications
Width
30 in
Height
62 in
Color
Blue
Load Capacity
1000 lbs
Weight
165 lbs
Length
48 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought