Motion
F89551B
Cart - 30 in Wide, 62 in High, Blue
MI ITEM #06585689
MFR #F89551B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cart - 30 in Wide, 62 in High, Blue
MI ITEM #06585689
MFR #F89551B

Mfr description
F89551B 36 IN. MODULAR A-FRAME WITH 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    62 in
  • Length
    36 in
  • Outside Height
    46 in
  • Outside Length
    30 in
  • Outside Width
    62 in
  • Overall Height
    62.0000 in
  • Overall Length
    46.0000 in
  • Overall Width
    30.0000 in
  • Weight
    135 lbs
  • Width
    30 in

Details

  • Color
    Blue
  • Country of Origin
    USA
  • Load Capacity
    1000 lbs
  • Weight Capacity
    1000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)