Motion
F89547R
Cart - 30 in Wide, 62 in High, Red
MI ITEM #06585690
MFR #F89547R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cart - 30 in Wide, 62 in High, Red
MI ITEM #06585690
MFR #F89547R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F89547R 48 IN. MODULAR A-FRAME WITH 1

Specifications

  • Weight Capacity
    1000 lbs
  • Width
    30 in
  • Country of Origin
    USA
  • Height
    62 in
  • Color
    Red
  • Load Capacity
    1000 lbs
  • Weight
    165 lbs
  • Length
    48 in
  • Outside Height
    57 in
  • Outside Length
    30 in
  • Outside Width
    62 in
  • Overall Height
    62.0000 in
  • Overall Length
    57.0000 in
  • Overall Width
    30.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought