1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VALLEY CRAFT, INC.
F89546R
Valley Craft A-Frame Tool Cart - 2-Sided (2) Pegboard Panels, 48”L x 30”W x 62”H, 1000 lb. Capacity, Red
MI ITEM #
06585700
MFR #
F89546R
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Material Transport
Carts and Hoppers
Carts
VALLEY CRAFT, INC. F89546R
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F89546R
Valley Craft A-Frame Tool Cart - 2-Sided (2) Pegboard Panels, 48”L x 30”W x 62”H, 1000 lb. Capacity, Red
MI ITEM #
06585700
MFR #
F89546R
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
F89546R 48 IN. MODULAR A-FRAME WITH 2
Specifications
Width
30 in
Height
62 in
Color
Red
Load Capacity
1000 lbs
Weight
160 lbs
Length
48 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought