Motion
F89548
Cart - 30 in Wide, 62 in High, Gray
Mi Item #06585710
MFR #F89548
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cart - 30 in Wide, 62 in High, Gray
Mi Item #06585710
MFR #F89548

Mfr description
F89548 48 IN. MODULAR A-FRAME WITH 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    62 in
  • Length
    48 in
  • Outside Height
    57 in
  • Outside Length
    30 in
  • Outside Width
    62 in
  • Overall Height
    62.0000 in
  • Overall Length
    57.0000 in
  • Overall Width
    30.0000 in
  • Weight
    170 lbs
  • Width
    30 in

Details

  • Color
    Gray
  • Country of Origin
    USA
  • Load Capacity
    1000 lbs
  • Weight Capacity
    1000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)