1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Material Handling
Material Transport
Drum Handling
Drum Lifters
VALLEY CRAFT, INC. F87040B4 VERSA-LIFT 90 IN. AIR POWER
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F87040B4 VERSA-LIFT 90 IN. AIR POWER
Valley Craft Universal Lift & Stacker, Steel Base Unit - Semi-Powered (Pneumatic), Powered Lift/Manual Drive, 90"H, Straddle, 800 lb. Capacity (Attachments Sold Separately)
MI ITEM #
06585884
MFR #
F87040B4 VERSA-LIFT 90 IN. AIR POWER
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
F87040B4 VERSA-LIFT 90 IN. AIR POWER
Specifications
Load Capacity
800 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought