Motion
F80144A7
Valley Craft Drum Lift & Rotator - Fully Powered Lift/Rotate/Drive, Grip Connection, Straddle, 78"H, 1000 lb. Capacity
MI ITEM #06585888
MFR #F80144A7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valley Craft Drum Lift & Rotator - Fully Powered Lift/Rotate/Drive, Grip Connection, Straddle, 78"H, 1000 lb. Capacity
MI ITEM #06585888
MFR #F80144A7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Stroke
    78 in
  • Weight
    1000 lbs

Details

  • Capacity Per Grip
    1000 lbs

Overview

Mfr description
F80144A7 ROTO-GRIP II POWER DRIVE 78
  • Valley Craft's Straddle Power Drive Roto-Grip™ II Drum Handler features a lift height of 78 in.
  • Can easily maneuver grades up to 5-degrees
  • Turning radius of 71 in. - hydraulic clamping jaws allow for 360-degrees rotation
  • Telescoping mast allows for easy access in and out of standard doorways
  • Variable drive speed (2.5 mph factory set max)
  • 24-volt DC system and battery indicator gauge
  • Two 12-volt deep-cycle batteries and 12V AC charger and a 1,000 lb. load capacity.
  • Curtis Tm-1 Tiller head equipped with emergency reverse switch - electronic throttle - rocker switches - horn - and gas spring to automatically return head to upright position when not in use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought