1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VALLEY CRAFT, INC.
F89838A2
Valley Craft Drum Lift & Rotator - Fully Powered Lift/Rotate/Drive, Strap Connection, Straddle, 78"H, 1000 lb. Capacity
MI ITEM #
06585903
MFR #
F89838A2
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Material Transport
Drum Handling
Drum Handlers
VALLEY CRAFT, INC. F89838A2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F89838A2
Valley Craft Drum Lift & Rotator - Fully Powered Lift/Rotate/Drive, Strap Connection, Straddle, 78"H, 1000 lb. Capacity
MI ITEM #
06585903
MFR #
F89838A2
Mfr description
F89838A2 ROTO-LIFT 78 IN. STRADDLE
Valley Craft's Straddle Power Drive Roto-Grip™ II Drum Handler features a lift height of 78 in.
Can easily maneuver grades up to 5-degrees
Turning radius of 71 in. - hydraulic clamping jaws allow for 360-degrees rotation
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Stroke
78 in
Weight
725 lbs
Details
Capacity Per Grip
1000 lbs
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items