Motion
F88576B4
Valley Craft Drum Industrial Lift & Transporter - Cylinder Connection, 800 lb. Capacity, used w/ 9-18" Cylinders
MI ITEM #06585912
MFR #F88576B4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valley Craft Drum Industrial Lift & Transporter - Cylinder Connection, 800 lb. Capacity, used w/ 9-18" Cylinders
MI ITEM #06585912
MFR #F88576B4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F88576B4 BARREL HAWK AND HARRIER
  • Ergonomically designed to reduce the risk of injury and allow a single operator to safely handle virtually any kind of drum up to 800 lbs
  • Glides over standard pallets and picks from containment skids with ease
  • Hand operated hydraulic pump lifts typical 55-gallon drum 20" off floor
  • Rolls on 6" x 2" phenolic wheels in front, 8" rear swivel caster
  • Equipped with brake for added safety
  • Single mast design for high visibility
  • Beak attachment employs drum claw-type grab to attach to rim of 30-, 55- and 85-gallon over-pack drums
  • Strap attachment uses an attachment for fiber, plastic or steel drums up to 24" in diameter
  • Harrier attachment is designed for compressed gas and cryogenic tanks—works well on variety of other tall containers up to 20" in diameter
  • Capacity: 800 lbs

Specifications

  • Drum Type
    Cylinder
  • Height
    62 in
  • Weight
    240 lbs
  • Load Capacity
    800 lbs
  • Number of Wheels
    3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text