1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VALLEY CRAFT, INC.
F88575C5
Valley Craft Drum Industrial Lift & Transporter - Beak Connection, 800 lb. Capacity, used w/ Steel/Plastic/Fiber Drums
Mi Item #
06585914
MFR #
F88575C5
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Material Transport
Drum Handling
Drum Trucks and Dollies
VALLEY CRAFT, INC. F88575C5
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F88575C5
Valley Craft Drum Industrial Lift & Transporter - Beak Connection, 800 lb. Capacity, used w/ Steel/Plastic/Fiber Drums
Mi Item #
06585914
MFR #
F88575C5
Mfr description
F88575C5 BARREL HAWK AND RAPTOR
Ergonomically designed to reduce the risk of injury and allow a single operator to safely handle virtually any kind of drum up to 800 lbs
Glides over standard pallets and picks from containment skids with ease
Hand operated hydraulic pump lifts typical 55-gallon drum 20" off floor
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
62 in
Weight
235 lbs
Details
Drum Type
Steel
Load Capacity
800 lbs
Number of Wheels
3
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items