Motion
F89831A4
Valley Craft Drum Lift & Rotator - Fully Powered Lift/Rotate/Drive, Strap Connection, Counterweighted, 90"H, 1000 lb. Capacity
MI ITEM #06585921
MFR #F89831A4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valley Craft Drum Lift & Rotator - Fully Powered Lift/Rotate/Drive, Strap Connection, Counterweighted, 90"H, 1000 lb. Capacity
MI ITEM #06585921
MFR #F89831A4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F89831A4 ROTO-LIFT 90 IN.
  • Features 78" lift height, ability to lift, rotate and dump most steel, fiber, and plastic drums and cylinders (14'' to 24'' in diameter) with ratchet straps
  • 12" power drive wheels, fully adjustable and programmable controls with 1.0 to 2.5 mph speed controls (2.5 mph factory set max) can easily handle grades up to 5°, 24V DC system, battery indicator gauge, two batteries, 12V AC charger, keyed On/Off switch load and load capacity of 1,000 lbs
  • Can provide substantial cost savings by eliminating the need for forklifts
  • Curtis TM-1 Tiller head equipped with emergency reverse switch, electronic throttle, rocker switches, horn, and gas spring to automatically return head to upright position when not in use

Specifications

  • Drum Type
    Steel, Plastic, Fiber
  • Height
    90 in
  • Weight
    1300 lbs
  • Load Capacity
    1000 lbs
  • Number of Wheels
    3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought