1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VALLEY CRAFT, INC.
F89832A5
Valley Craft Drum Lift & Rotator - Fully Powered Lift/Rotate/Drive, Strap Connection, Counterweighted, 78"H, 1000 lb. Capacity
Mi Item #
06585922
MFR #
F89832A5
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Material Transport
Drum Handling
Drum Trucks and Dollies
VALLEY CRAFT, INC. F89832A5
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F89832A5
Valley Craft Drum Lift & Rotator - Fully Powered Lift/Rotate/Drive, Strap Connection, Counterweighted, 78"H, 1000 lb. Capacity
Mi Item #
06585922
MFR #
F89832A5
Mfr description
F89832A5 ROTO-LIFT 78 IN.
Features 78" lift height, ability to lift, rotate and dump most steel, fiber, and plastic drums and cylinders (14'' to 24'' in diameter) with ratchet straps
12" power drive wheels, fully adjustable and programmable controls with 1.0 to 2.5 mph speed controls (2.5 mph factory set max) can easily handle grades up to 5°, 24V DC system, battery indicator gauge, two batteries, 12V AC charger, keyed On/Off switch load and load capacity of 1,000 lbs
Can provide substantial cost savings by eliminating the need for forklifts
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
78 in
Weight
1265 lbs
Details
Drum Type
Steel, Plastic, Fiber
Load Capacity
1000 lbs
Number of Wheels
3
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items