1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Material Handling
Material Transport
Hand Trucks
VALLEY CRAFT, INC. F80179A9 48 IN. DUMP HEIGHT BOX DUMPER
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F80179A9 48 IN. DUMP HEIGHT BOX DUMPER
Valley Craft Box Dumper - 51 x 48" Chute, 48" Dump Height, 6000 lb. Capacity
MI ITEM #
06585940
MFR #
F80179A9 48 IN. DUMP HEIGHT BOX DUMPER
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
F80179A9 48 IN. DUMP HEIGHT BOX DUMPER
Specifications
Color
Green
Weight
2100 lbs
Load Capacity
6000 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data