1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Material Handling
Material Transport
Hand Trucks
VALLEY CRAFT, INC. F80186A6 60 IN. DUMP HEIGHT BOX DUMPER
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F80186A6 60 IN. DUMP HEIGHT BOX DUMPER
Valley Craft Box Dumper - 36 x 36" Chute, 60" Dump Height, 4000 lb. Capacity
MI ITEM #
06585947
MFR #
F80186A6 60 IN. DUMP HEIGHT BOX DUMPER
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
F80186A6 60 IN. DUMP HEIGHT BOX DUMPER
Specifications
Color
Green
Weight
1750 lbs
Load Capacity
4000 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data