Motion
B30-25-595-ANSICA

BRADY
B30-25-595-ANSICA

Vinyl Material, Thermal Transfer, 6.0000 in Print Width, 4.0000 in Print Height, 175 Total Labels
Mi Item #06587767
MFR #B30-25-595-ANSICA
Price$570.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
B30-25-595-ANSICA

Vinyl Material, Thermal Transfer, 6.0000 in Print Width, 4.0000 in Print Height, 175 Total Labels
Mi Item #06587767
MFR #B30-25-595-ANSICA

Mfr description
B30-25-595-ANSICA CAUTION LABELS 4 X 6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$570.85/each

Specifications

Dimensions

  • Printable Area Height
    4.0000 in
  • Printable Area Width
    6.0000 in

Details

  • Material
    Vinyl
  • Number Of Labels
    175
  • Print Technology
    Thermal Transfer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)