Motion
61463619492

NORTON ABRASIVES
61463619492

Cut-off Wheel - Type 1, 30.0000 in Wheel Dia., 0.2500 in Wheel Thickness, 1.7500 in Center Hole Diameter, 20 Grit, Extra Coarse Grade, 1810 rpm
Mi Item #06591702
MFR #61463619492
Price$925.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463619492

Cut-off Wheel - Type 1, 30.0000 in Wheel Dia., 0.2500 in Wheel Thickness, 1.7500 in Center Hole Diameter, 20 Grit, Extra Coarse Grade, 1810 rpm
Mi Item #06591702
MFR #61463619492

Mfr description
61463619492 30 X 1/4 X 1-3/4 NORTON
  • Premium, patented Norton Quantum ceramic grain for the best performance on aerospace alloys and titanium with up to 5X cut rate over aluminum oxide
  • High performance B97 bond for maximum performance in the most demanding applications
  • Bond and reinforcement engineered to machine parameters and materials of the foundry market
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$925.01/each

Specifications

Dimensions

  • Arbor Hole Size
    1.7500 in
  • Arbor Size
    1.7500 in
  • Blade Diameter
    30.0000 in
  • Blade Thickness
    0.2500 in
  • Center Hole Diameter  
    1.7500 in
  • Height
    0.2500 in
  • Hole Size
    1.7500 in
  • Length
    30.0000 in
  • Overall Thickness
    0.2500 in
  • Wheel Diameter  
    30.0000 in
  • Wheel Thickness  
    0.2500 in
  • Width
    0.2500 in

Details

  • Application
    Cutting
  • Arbor Type
    Straight Wheel
  • Attachment Type
    Arbor Hole
  • Blade Material
    Zirconia Alumina Blend
  • Description Keyword
    Foundry Wheel
  • For Use With
    Chop Saw
  • Grade
    Extra Coarse
  • Grit Number
    20
  • Machine Compatibility
    Chop Saw
  • Material
    Zirconia Alumina
  • Material Cut
    300 Series Stainless, 400 Series Stainless, Cast Iron, Ductile Iron, Gray Iron, High Carbon Steels, Low Carbon Steels, Super Alloys, Titanium
  • Max Rpm
    1810 rpm
  • Package Quantity
    10
  • Recommended Use
    Iron | 300 and 400 series stainless steel | Soft and hard carbon steel | Tool steel | Titanium
  • Reinforcement Type
    Reinforced
  • Substrate
    300 Series Stainless, 400 Series Stainless, Cast Iron, Ductile Iron, Gray Iron, High Carbon Steels, Low Carbon Steels, Super Alloys, Titanium
  • UPC_NO
    61463619492
  • Wheel Hardness
    Soft
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)