Motion
R-52K-4MB
Plate Caster - 52K Series, Cast Iron Wheel Material, 4 in Wheel Diameter, 2 in Face Width, 1000 lbs Load Capacity
MI ITEM #06593286
MFR #R-52K-4MB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 52K Series, Cast Iron Wheel Material, 4 in Wheel Diameter, 2 in Face Width, 1000 lbs Load Capacity
MI ITEM #06593286
MFR #R-52K-4MB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R-52K-4MB RIGID CASTER 52K 4X2 METAL

Specifications

  • Caster Type
    Rigid
  • Caster Load Capacity Range
    1,000 to 1,999 lb
  • Caster Series
    52K Series
  • Caster Rig Type
    Standard Duty
  • Wheel Diameter
    4 in
  • Face Width
    2 in
  • Wheel Hardness
    188 BHN
  • Wheel Bearing Type
    Precision Ball
  • Load Capacity
    1000 lbs
  • Mount Height
    5.6250 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    3 x 3 in
  • Max Bolt Hole Spacing
    3 x 3 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wheel Material Type
    Cast Iron
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text