Specifications
Dimensions
- Face Width2 in
- Max Bolt Hole Spacing3 x 3 in
- Min Bolt Hole Spacing3 x 3 in
- Mount Height7.0000 in
- Mounting Plate Size4 x 4-1/2 in
- Wheel Diameter5 in
Details
- Caster Load Capacity Range1,000 to 1,999 lb
- Caster Rig TypeStandard Duty
- Caster Series52K Series
- Caster TypeRigid
- Load Capacity1050 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypePlate Casters
- Tread ColorGreen
- Wheel Bearing TypePrecision Ball
- Wheel Hardness95A
- Wheel Material TypePolyurethane on Iron Core
Overview
Mfr description
R-52K-5DB RIGID CASTER 52K 5X2 DURALAST