Motion
R-52K-5P
Plate Caster - 52K Series, Phenolic Wheel Material, 5 in Wheel Diameter, 2 in Face Width, 1000 lbs Load Capacity
MI ITEM #06593299
MFR #R-52K-5P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 52K Series, Phenolic Wheel Material, 5 in Wheel Diameter, 2 in Face Width, 1000 lbs Load Capacity
MI ITEM #06593299
MFR #R-52K-5P

Mfr description
R-52K-5P RIGID CASTER 52K 5X2 PLASTEX
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2 in
  • Max Bolt Hole Spacing
    3 x 3 in
  • Min Bolt Hole Spacing
    3 x 3 in
  • Mount Height
    7.0000 in
  • Mounting Plate Size  
    4 x 4-1/2 in
  • Wheel Diameter
    5 in

Details

  • Caster Load Capacity Range
    1,000 to 1,999 lb
  • Caster Rig Type
    Standard Duty
  • Caster Series
    52K Series
  • Caster Type
    Rigid
  • Load Capacity
    1000 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Plate Casters
  • Tread Color
    Black
  • Wheel Bearing Type
    Roller
  • Wheel Hardness
    90D
  • Wheel Material Type
    Phenolic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)