Overview
Mfr description
R-52K-8TE RIGID CASTER 52K 8X2
Specifications
- Caster TypeRigid
- Caster Load Capacity Range0 to 599 lb
- Caster Series52K Series
- Caster Rig TypeStandard Duty
- Wheel Diameter8 in
- Face Width2 in
- Wheel Hardness65A
- Wheel Bearing TypeRoller
- Load Capacity500 lbs
- Mount Height9.5000 in
- Mounting Plate Size
- Min Bolt Hole Spacing3 x 3 in
- Max Bolt Hole Spacing3 x 3 in
- Tread ColorGray
- Manufacturer Product Page
- Manufacturer Catalog
- Wheel Material TypeTPR on Polypropylene Core
- Product TypePlate Casters
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data