Specifications
Dimensions
- Face Width2 in
- Max Bolt Hole Spacing3 x 3 in
- Min Bolt Hole Spacing3 x 3 in
- Mount Height6.5000 in
- Mounting Plate Size4 x 4-1/2 in
- Wheel Diameter5 in
Details
- Caster Load Capacity Range2,000 to 3,999 lb
- Caster SeriesZFWH Series
- Caster TypeRigid
- Load Capacity2000 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypePlate Casters
- Wheel Bearing TypePrecision Ball
- Wheel Hardness179 BHN
- Wheel Material TypeForged Steel
Overview
Mfr description
R-ZFWH-5FSB RIGID ZFWH 5X2 FORGED WHL