Specifications
Dimensions
- Face Width2 in
- Max Bolt Hole Spacing3 x 3 in
- Min Bolt Hole Spacing3 x 3 in
- Mount Height6.5000 in
- Mounting Plate Size4 x 4-1/2 in
- Wheel Diameter5 in
Details
- Caster Load Capacity Range1,000 to 1,999 lb
- Caster SeriesZFWH Series
- Caster TypeRigid
- Load Capacity1300 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypePlate Casters
- Wheel Bearing TypePrecision Ball
- Wheel Hardness188 BHN
- Wheel Material TypeCast Iron
Overview
Mfr description
R-ZFWH-5MB RIGID CASTER ZFWH 5X2 METAL