Specifications
Dimensions
- Face Width2 in
- Max Bolt Hole Spacing3 x 3 in
- Min Bolt Hole Spacing3 x 3 in
- Mount Height9.5000 in
- Mounting Plate Size4 x 4-1/2 in
- Wheel Diameter8 in
Details
- Caster Load Capacity Range1,000 to 1,999 lb
- Caster Rig TypeStandard Duty Kingpinless
- Caster Series52K Series
- Caster TypeSwivel
- Load Capacity1500 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypePlate Casters
- Wheel Bearing TypePrecision Ball
- Wheel Hardness188 BHN
- Wheel Material TypeCast Iron
Overview
Mfr description
S-52K-8MB SWIVEL CASTER 52K 8X2 METAL