Specifications
Dimensions
- Face Width2-1/2 in
- Max Bolt Hole Spacing3-3/8 x 5-1/4 in
- Min Bolt Hole Spacing3-3/8 x 5-1/4 in
- Mount Height9.7500 in
- Mounting Plate Size4-1/2 x 6-1/2 in
- Wheel Diameter8 in
Details
- Caster Load Capacity Range1,000 to 1,999 lb
- Caster Rig TypeHeavy Service
- Caster SeriesHS Series
- Caster TypeSwivel
- Load Capacity1500 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypePlate Casters
- Tread ColorGreen
- Wheel Bearing TypeTapered
- Wheel Hardness95A
- Wheel Material TypePolyurethane on Iron Core
Overview
Mfr description
S-HS-8DT SWIVEL CASTER HS 8X2 DURALAST