Motion
S-ZFFM-83GB95
Plate Caster - ZFFM Series, Polyurethane on Iron Core (Thick Tread) Wheel Material, 8 in Wheel Diameter, 3 in Face Width, 3200 lbs Load Capacity
Mi Item #06593402
MFR #S-ZFFM-83GB95
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - ZFFM Series, Polyurethane on Iron Core (Thick Tread) Wheel Material, 8 in Wheel Diameter, 3 in Face Width, 3200 lbs Load Capacity
Mi Item #06593402
MFR #S-ZFFM-83GB95

Mfr description
S-ZFFM-83GB95 SWIVEL ZFFM 8X3 DURAGLIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    3 in
  • Max Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Min Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Mount Height
    10.2500 in
  • Mounting Plate Size  
    4-1/2 x 6-1/2 in
  • Wheel Diameter
    8 in

Details

  • Caster Load Capacity Range
    2,000 to 3,999 lb
  • Caster Rig Type
    Spinfinity Maintenance Free Kingpinless
  • Caster Series
    ZFFM Series
  • Caster Type
    Swivel
  • Load Capacity
    3200 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Plate Casters
  • Tread Color
    Gray
  • Wheel Bearing Type
    Precision Ball
  • Wheel Hardness
    95A
  • Wheel Material Type
    Polyurethane on Iron Core (Thick Tread)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)