Specifications
Dimensions
- Face Width3 in
- Max Bolt Hole Spacing3-3/8 x 5-1/4 in
- Min Bolt Hole Spacing3-3/8 x 5-1/4 in
- Mount Height5.6250 in
- Mounting Plate Size4-1/2 x 6-1/2 in
- Wheel Diameter4 in
Details
- Caster Load Capacity Range600 to 999 lb
- Caster Rig TypeSpinfinity Maintenance Free Kingpinless
- Caster SeriesZFHS Series
- Caster TypeSwivel
- Load Capacity700 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypePlate Casters
- Tread ColorRed
- Wheel Bearing TypePrecision Ball
- Wheel ContourFlat
- Wheel Hardness80A
- Wheel Material TypeTwin Polyurethane on Aluminum Core
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)