Motion
S-ZFWH-5MB
Metal Wheel Material, 5.0000 in Wheel Diameter, 1300 lbs Load Capacity
Mi Item #06593420
MFR #S-ZFWH-5MB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metal Wheel Material, 5.0000 in Wheel Diameter, 1300 lbs Load Capacity
Mi Item #06593420
MFR #S-ZFWH-5MB

Mfr description
S-ZFWH-5MB SWIVEL CASTER ZFWH 5X2 METAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mounting Plate Size  
    4.0000 x 5.0000 in
  • Overall Height
    6.5000 in
  • Wheel Diameter
    5.0000 in

Details

  • Caster Rig Type
    Spinfinity Forged Kingpinless
  • Caster Type
    Swivel
  • Load Capacity
    1300 lbs
  • Product Type
    Plate Casters
  • Wheel Bearing Type
    Precision Sealed Ball
  • Wheel Color
    Crimson Red
  • Wheel Material
    Metal
  • Wheel Material Type
    Metal
  • Wheel Type
    Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)