Motion
MAT567
Sticky Steps® Floor Mat - Blue Color, 36 in Wide, 60 in Long
Mi Item #06594025
MFR #MAT567
Price$912.62/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sticky Steps® Floor Mat - Blue Color, 36 in Wide, 60 in Long
Mi Item #06594025
MFR #MAT567

Mfr description
MAT567-BL STICKY STEP MAT 36X60 BLUE
  • High-tack disposable mat pulls dirt and debris from shoes and wheels to prevent tracking into offices
  • Used sheets tear off easily and individually
  • Numbered pull-tab system shows when you're running low
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$912.62/ca

Specifications

Dimensions

  • Length
    60 in
  • Width
    36 in

Details

  • Application
    Floor Mat
  • Color
    Blue
  • Product Type
    Sorbent Pads, Rolls & Mats
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)