Motion
2090076

HYDAC CORP
2090076

SB330-20A1/112S-262A
MI ITEM #06595180
MFR #2090076
Price$3,241.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2090076

SB330-20A1/112S-262A
MI ITEM #06595180
MFR #2090076

Mfr description
SB330-20A1/112S-262A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,241.75/each

Specifications

Dimensions

  • Accumulator Weight
    140 lbs
  • Fluid Port
    2 BSPP
  • Overall Height
    34.5000 in
  • Shell Diameter
    9.1000 in

Details

  • Accumulator Capacity
    5 gal (US)
  • Bladder Material
    Buna N (NBR)
  • Country Certification
    USA
  • Design
    Bottom Repairable
  • Fluid Port Material
    Carbon Steel
  • Gas Port
    Valve Version 4 (8V1 - ISO 4570)
  • Line Connection
    Threaded
  • Max Operating Temperature
    180 °F
  • Medium
    Mineral Oil
  • Min Operating Temperature
    5 °F
  • Repairable
    Yes
  • Series
    SB330

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)