Motion
RSL182322-A

INA (SCHAEFFLER)
RSL182322-A

110 mm ID, 8.5625 in OD, 80 mm Width
Mi Item #06597376
MFR #RSL182322-A
Price$8,727.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RSL182322-A

110 mm ID, 8.5625 in OD, 80 mm Width
Mi Item #06597376
MFR #RSL182322-A

Mfr description
RSL18-2322A BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,727.43/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    8.5625 in
  • Overall Width  
    80 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)