Motion
MR1211GEL

NTN
MR1211GEL

Cylindrical Roller Bearing - Straight, 55 mm ID, 100 mm OD, 21 mm Width
MI ITEM #06597477
MFR #MR1211GEL
Price$258.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MR1211GEL

Cylindrical Roller Bearing - Straight, 55 mm ID, 100 mm OD, 21 mm Width
MI ITEM #06597477
MFR #MR1211GEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$258.61/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    21 mm

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Composite Cage
  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359102642
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359102642

Overview

Mfr description
MR1211GEL CYLINDRICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought