Motion
NN3008KC1NAP5

NTN
NN3008KC1NAP5

Cylindrical Roller Bearing - Tapered 1:12, 1.5748 in ID, 2.6772 in OD, 0.8268 in Width, C1 Internal Clearance
MI ITEM #06597485
MFR #NN3008KC1NAP5
Price$890.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NN3008KC1NAP5

Cylindrical Roller Bearing - Tapered 1:12, 1.5748 in ID, 2.6772 in OD, 0.8268 in Width, C1 Internal Clearance
MI ITEM #06597485
MFR #NN3008KC1NAP5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$890.57/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    1.000 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    21 mm
  • Precision Rating
    ISO Class 5
  • Weight
    0.657 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Tapered
  • Cage Material
    High Strength, 2 piece, Machined Brass
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    C1
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359130072
  • Max Rpm
    11000 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NN3008KC1NAP5 PRECISION CYLINDRICAL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought