Motion
NU 2206 ECJ

SKF
NU 2206 ECJ

Cylindrical roller bearings, single row - Straight, 30 mm ID, 62 mm OD, 20 mm Width, CN Internal Clearance
MI ITEM #06600543
MFR #NU 2206 ECJ
Price$159.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 2206 ECJ

Cylindrical roller bearings, single row - Straight, 30 mm ID, 62 mm OD, 20 mm Width, CN Internal Clearance
MI ITEM #06600543
MFR #NU 2206 ECJ

Mfr description
NU 2206 ECJ CYLINDRICAL ROLLER BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.27/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    20 mm
  • Weight
    0.61 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Finish Coating
    None
  • Flanges
    (2) Flanges on outer Ring, Flangeless Inner Ring
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316577113641
  • Material Element
    Bearing steel
  • Max Rpm
    14000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum 302 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly separable I/R
  • Series
    22
  • UPC_NO
    7316577113641

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)