Motion
NU328-E-XL-M1-J20AA-C3

FAG (SCHAEFFLER)
NU328-E-XL-M1-J20AA-C3

Straight, 140 mm ID, 300 mm OD, 62 mm Width
Mi Item #06601971
MFR #NU328-E-XL-M1-J20AA-C3
Price$16,441.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU328-E-XL-M1-J20AA-C3

Straight, 140 mm ID, 300 mm OD, 62 mm Width
Mi Item #06601971
MFR #NU328-E-XL-M1-J20AA-C3

Mfr description
NU328-E-XL-M1-J20AA-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,441.64/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    62 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)