Motion
N307-E-XL-TVP2-C3

FAG (SCHAEFFLER)
N307-E-XL-TVP2-C3

35 mm ID, 80 mm OD, 21 mm Width
Mi Item #06603898
MFR #N307-E-XL-TVP2-C3
Price$235.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
N307-E-XL-TVP2-C3

35 mm ID, 80 mm OD, 21 mm Width
Mi Item #06603898
MFR #N307-E-XL-TVP2-C3

Mfr description
N307-E-XL-TVP2-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$235.28/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    21 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)