Motion
NJ216-E-XL-M1-C4

FAG (SCHAEFFLER)
NJ216-E-XL-M1-C4

80 mm ID, 140 mm OD, 26 mm Width
Mi Item #06603925
MFR #NJ216-E-XL-M1-C4
Price$1,009.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NJ216-E-XL-M1-C4

80 mm ID, 140 mm OD, 26 mm Width
Mi Item #06603925
MFR #NJ216-E-XL-M1-C4

Mfr description
NJ216-E-XL-M1-C4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,009.02/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    26 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)