Motion
NJ2219-E-TVP2-C3

FAG (SCHAEFFLER)
NJ2219-E-TVP2-C3

Cylindrical Roller Bearing - Straight, 95 mm ID, 170 mm OD, 43 mm Width, C3 Internal Clearance
MI ITEM #06603944
MFR #NJ2219-E-TVP2-C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NJ2219-E-TVP2-C3

Cylindrical Roller Bearing - Straight, 95 mm ID, 170 mm OD, 43 mm Width, C3 Internal Clearance
MI ITEM #06603944
MFR #NJ2219-E-TVP2-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    43 mm

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide Cage
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    4012801380607
  • Max Rpm
    4850 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    –30 to +150 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Inner Ring

Overview

Mfr description
NJ2219-E-XL-TVP2-C3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought